- Dual Side-by-Side Power Cable / Air Hose
- 18" L x 29" W x 19" H
- 115 V
| Height | 19 in |
| Length | 18 in |
| Color | Red/Black |
| Amps [Max] | 35 A |
| Cord Type | Air Reel, Power Cable Reel |
| Bolt Pattern | 6 x 6 in |
| Cord Length | 200 ft |
| Width | 29 in |
| Weight | 40.0 LB |
| EAN or UPC | 699567004165 |

