- 3 to 5 lb Capacity
- 6 ft Cable Length
features
- Balances weight of assembly tools, making them nearly weightless
- Reduces operator fatigue
- Improves safety and ergonomics
- Increases productivity
- keeps tools positioned for immediate use with minimal operator motion
- Reduces tool damage
- prevents tools from being accidentally dropped
includes
- Adjustable cable stop
- Nylon-covered steel safety cable
- Safety clip (mfr. no. 261241): bright, zinc-plated steel safety latch for tool attachment and other uses
| Hook to Hook | 2 3/8 in |
| Capacity | 3 to 5 lb |
| Lift | 6.000 ft |
| Working Length | 6 ft |
| Locking Type | No |
| Weight | 1.5 LB |
| EAN or UPC | 699567002345 |
-
Prop 65


