- Heavy-Duty Tool Balancer
- 10 lb to 15 lb Min/Max Capacity Loading
- 8 ft Cable Length
- Constant Pull Reels - May Be Adjusted to Balance Through 6" to 18"
features
- Balances weight of assembly tools, making them nearly weightless
- Reduces operator fatigue
- Improves safety and ergonomics
- Increases productivity
- keeps tools positioned for immediate use with minimal operator motion
- Reduces tool damage
- prevents tools from being accidentally dropped
- Constant-pull reels – may be adjusted to balance through 6" to 18" (152 mm to 457 mm) range
- Reels with ratchet lock – retract tool upward when manually released
includes
- Adjustable cable stop
- Nylon-covered steel safety cable
- Safety clip (mfr. no. 261241): bright, zinc-plated steel safety latch for tool attachment and other uses
| Locking Type | No |
| Capacity | 10 to 15 lb, 15.0 lb |
| Hook to Hook | 2 3/8 in |
| Lift | 8 ft |
| Working Length | 8 ft |
| Weight | 10.0 LB |
| EAN or UPC | 699567004349 |

