- Series TW5000 - Oxygen/Acetylene/Fuel Grade Hose Reel
- 1/4" Hose x 25' Long
- Open - Spring Driven
- 1/4" NPTF Inlet Port
description
- Reelcraft's Series TW welding hose reels are designed to improve safety in the work area with an increase in productivity and efficiency. The independent dual swivel body manufactured from aluminum and hard-coated for wear resistance assures positive separation of gases due to its unique design.
applications
- Workshop
- Industrial
- Welding trucks
- Automotive
- Construction equipment
- Railroads
- Cranes
- Bridge builders
- Crane riggers
features
- Designed to increase safety in the work area
- Full-flow shaft swivels
- Increases productivity and efficiency
- Independent, dual-swivel body
- Double sealed
- O-rings prevent leakage
- Hard coated for wear resistance
- Ensures positive separation of gases due to unique design
- Reel frame, spool, and drum are fabricated of heavy-gauge steel
- Manufactured from aluminum
- Swivel body and inlet are permanently identified with machined grooves on acetylene side to ensure proper installation
- Durable abrasion and corrosion-resistant, baked-on, red powder coated finish
- Operating range -20 °F to 250 °F (-29 °C to 120 °C)
compliances
- 0
| Reel Drive | Spring |
| Height | 14 1/2 in |
| Length | 13 3/4 in |
| Hose I.D. | 1/4 in |
| Hose OD | 0.53 in |
| Temperature Range [Min] | -20 °F |
| w/Hose | Yes |
| Compatible Fluids | Oxygen, Acetylene, All Gases |
| Inlet Port Type | NPTF |
| Hose Length | 25 ft |
| Temperature Rating [Max] | 250 °F |
| Inlet Port | 1/4 in, 1/4 |
| Pressure [Max] | 200 psi |
| Temperature Range [Max] | 250 °F |
| Weight | 26.0 LB |
| EAN or UPC | 699567005377 |

