- Series TW7000 - Oxygen/Acetylene/Fuel Grade Hose Reel
- 1/4" Hose x 50' Long
- Open - Spring Driven
- 1/4" NPTF Inlet Port
description
- Reelcraft's Series TW welding hose reels are designed to improve safety in the work area with an increase in productivity and efficiency. The independent dual swivel body manufactured from aluminum and hard-coated for wear resistance assures positive separation of gases due to its unique design.
applications
- Workshop
- Industrial
- Welding trucks
- Automotive
- Construction equipment
- Railroads
- Cranes
- Bridge builders
- Crane riggers
- Mobile service
- Agriculture
- Mining (above ground)
| Height | 20 1/4 in |
| Temperature Range [Max] | 250 °F |
| Inlet Port | 1/4 in |
| Compatible Fluids | Acetylene, Oxygen |
| Reel Drive | Open – Spring Driven |
| Hose OD | 0.530 in |
| w/Hose | Yes |
| Length | 19 3/4 in |
| Pressure [Max] | 200 psi |
| Inlet Port Type | NPTF |
| Hose I.D. | 1/4 in |
| Temperature Range [Min] | -20 °F |
| Hose Length | 50 ft |
| Temperature Rating [Max] | 250 °F |
| Weight | 53.0 LB |
| EAN or UPC | 699567005384 |
-
Prop 65


