- 1/4 in Hose ID
- 0.530 in Hose OD
- 50 ft Hose Length
- 200 psi Max Pressure
description
- Reelcraft’s Twin Welding Hose Reels are designed to improve safety in the work area with an increase in productivity and efficiency. The Independent dual swivel body manufactured from aluminum and hard-coated for wear resistance assures positive separation of gases due to it’s unique design.
| Hose Length | 50 ft |
| w/Hose | Yes |
| Temperature Range [Max] | 250 °F |
| Inlet Port | 1/4 in |
| Temperature Range [Min] | -20 °F |
| Hose I.D. | 1/4 in |
| Reel Drive | Spring |
| Pressure [Max] | 200 psi |
| Compatible Fluids | All Gases |
| Weight | 54.0 LB |
| EAN or UPC | 699567000303 |

