- 1/4 in Hose ID
- 0.530 in Hose OD
- 100 ft Hose Length
- 200 psi Max Pressure
description
- Reelcraft’s Twin Welding Hose Reels are designed to improve safety in the work area with an increase in productivity and efficiency. The Independent dual swivel body manufactured from aluminum and hard-coated for wear resistance assures positive separation of gases due to it’s unique design.
applications
- Workshop
- Industrial
- Welding trucks
- Automotive
- Construction equipment
- Railroads
- Cranes
- Bridge builders
- Crane riggers
- Mobile service
- Agriculture
- Mining (above ground)
| Inlet Port Type | NPTF |
| Temperature Rating [Max] | 250 °F |
| Inlet Port | 9/16 in |
| Hose Length | 100 ft |
| Temperature Range [Max] | 250 °F |
| Hose I.D. | 1/4 in |
| Temperature Range [Min] | -20 °F |
| w/Hose | Yes |
| Hose OD | 0.530 in |
| Reel Drive | Spring |
| Length | 24 in |
| Height | 25 3/8 in |
| Compatible Fluids | Oxygen, Acetylene, Fuel Gas |
| Pressure [Max] | 200 psi |
| Weight | 101.0 LB |
| EAN or UPC | 699567000310 |
-
Prop 65


