Reelcraft Industries Inc.
WC7000
Hand Crank / Spring Retractable Cable Welding Reels
Item #101987532
- Hand Crank / Spring Retractable Cable Welding Reels
- 50 ft Cable
- 20 1/4" High
- 90 V Volts
| Cord Type | Cable Reel |
| Bolt Pattern | 7 7/8 x 3 7/8 in |
| Cord Length | 50 ft |
| Height | 20 1/4 in |
| Amps [Max] | 400 A |
| Weight | 58.0 LB |
| EAN or UPC | 699567002505 |
