Reelcraft Industries Inc.
WC80001
Hand Crank / Spring Retractable Cable Welding Reels
Item #101987420
- Hand Crank / Spring Retractable Cable Welding Reels
- 75 ft Cable
- 25 3/8" High
- 90 V Volts
| Cord Type | Cable Reel |
| Amps [Max] | 400 A |
| Bolt Pattern | 10 x 6 in |
| Cord Length | 75 ft |
| Height | 25 3/8 in |
| Weight | 102.0 LB |
| EAN or UPC | 699567002512 |
