- #2-64 UNF Size
- H2 Pitch Dia.
- 2 Flutes
- Plug Chamfer
applications
- Through hole applications
features
- A rugged, free cutting tap which drives chips ahead of the tap
- Manufactured to Table 302 standards
| Tap Size | #2 |
| Threads per Inch | 64 |
| Thread Pitch | N/A |
| Pitch Dia. | H2 |
| Thread Type | UNF |
| Chamfer Type | Plug |
| No. of Flutes | 2 |
| Weight | 0.2 LB |

