- #8-32 UNC Size
- H3 Pitch Dia.
- 4 Flutes
- Plug Chamfer
features
- General purpose
- May be used by hand or on production machines
- Precision-ground for a wide variety of applications
- Proper number of flutes to provide sufficient chip room and cutting edges to handle most threading jobs
- Manufactured to Table 302 standards
| Chamfer Type | Plug |
| No. of Flutes | 4 |
| Pitch Dia. | H3 |
| Threads per Inch | 32 |
| Tap Size | #8 |
| Thread Type | UNC |
| Thread Pitch | N/A |
| Weight | 0.2 LB |

