- 3/8-16 UNC
- H3 Pitch Dia.
- 4 Flutes
- Plug Chamfer
- 6" Length
features
- Plug chamfer for through holes
- General-purpose straight flute design
| Shank Diameter | 0.381 in |
| Thread Pitch | N/A |
| Tap Size | 3/8 in |
| No. of Flutes | 4 |
| Thread Type | UNC |
| Overall Length | 6 in |
| Threads per Inch | 16 |
| Pitch Dia. | H3 |
| Chamfer Type | Plug |
| Weight | 1.0 LB |

