- 1/2" Size
- 13 UNC TPI
- H3 Pitch Dia.
- 4 Flutes
- Plug Chamfer
| No. of Flutes | 4 |
| Threads per Inch | 13 |
| Chamfer Type | Plug |
| Thread Type | UNC |
| Tap Size | 1/2 in |
| Pitch Dia. | H3 |
| Thread Pitch | N/A |
| Weight | 0.5 LB |
| No. of Flutes | 4 |
| Threads per Inch | 13 |
| Chamfer Type | Plug |
| Thread Type | UNC |
| Tap Size | 1/2 in |
| Pitch Dia. | H3 |
| Thread Pitch | N/A |
| Weight | 0.5 LB |