- 9/16" Size
- 12 UNC TPI
- H3 Pitch Dia.
- 4 Flutes
- Plug Chamfer
| Pitch Dia. | H3 |
| No. of Flutes | 4 |
| Thread Type | UNC |
| Thread Pitch | N/A |
| Tap Size | 9/16 in |
| Threads per Inch | 12 |
| Chamfer Type | Plug |
| Weight | 0.5 LB |
| Pitch Dia. | H3 |
| No. of Flutes | 4 |
| Thread Type | UNC |
| Thread Pitch | N/A |
| Tap Size | 9/16 in |
| Threads per Inch | 12 |
| Chamfer Type | Plug |
| Weight | 0.5 LB |