- #100
- 2 Strand
- Heavy Series Cotter Pin Offset Link
- 1 1/4" Pitch
description
- Heavy Series roller chains are made with one-size-thicker link plates for greater strength and resistance to link plate fatigue failure. Well suited for heavy-duty drive service where high shock loading is such that ANSI standard roller chains do not survive.
| Chain Pitch | 1.25 in |
| Roller Width | 3/4 in |
| No. of Strands Across | 2 |
| Material | Carbon Steel |
| Chain Series | 100, 100-2, 100-3, 100-4, 100-6, 100-8 |
| Link Type | Cotter Pin |
| Pin Material | Carbon Steel |
| Type | Offset (Half) Link |
| Pin Diameter | 3/8 in |
| Pin Overall Length | 3.102 in |
| Duty | Heavy Series |
| Rated Working Load | 8600 lbs |
| Chain Construction | Part (CL, Ol, RL) |
| Chain Type | ANSI |
| Chain No. | 100 |
| Link Plates Height | 1.13 in |
| Link Plates Thickness | 0.16 in |
| Roller Dia. | 3/4 in |
| Weight | 0.68 LB |
| EAN or UPC | 6623900525189 |

