- #100 Chain
- Single Strand
- Riveted
- 1 1/4" Pitch
- Zinc Plated
applications
- Saltwater environments
- Meat and poultry processing plants
- Vegetable processing plants
- Seafood processing plants
- Beverage and bottling plants
- Washdown equipment
- Outdoor applications
features
- Superior corrosion resistance
- Hexavalent chrome-free – ensuring it is safe and environmentally friendly
- 30 times more corrosion resistant than conventional surface treatments
- Will not chip or peel
- Same strength and working load values as standard carbon chain
- ANSI 35 to 160, 35-2 to 160-2
- British standard, double pitch and multi-strand chain available
| Pin Material | Zinc Plated |
| Rated Working Load | 5,060 lb |
| Chain Series | 100, 100-2, 100-3, 100-4, 100-6, 100-8 |
| Side Bow | No |
| Chain No. | 100 |
| No. of Strands Across | 1 |
| Self-Lubricating | No |
| Pin Diameter | 3/8 in |
| Link Plates Height | 1.154 in |
| Pin Overall Length | 1.685 in |
| Pins & Rollers | Standard |
| Package Type | 10 Foot Box |
| Chain Pitch | 1 1/4 in |
| Roller Width | 3/4 in |
| Chain Type | ANSI |
| Roller Dia. | 3/4 in |
| Chain Construction | Riveted |
| Material | Zinc Plated |
| Duty | Standard-Duty |
| Link Plates Thickness | 0.156 in |
| Type | Standard Roller |
| Weight | 2.63 LB |
| EAN or UPC | 6623900525318 |
-
Pre-Packed Quantities


