- Offset Link for a #10 Chain
- 1 Strand
- 5/8" Pitch
- Steel Material
| Pin Length (Lc) | 0.437 in |
| Roller Width | 0.38 in |
| Link Plates Height | 0.571 in |
| Chain Type | British Standard |
| Roller Dia. | 0.4 in |
| No. of Strands Across | 1 |
| Link Type | Spring Clip |
| Pin Overall Length | 0.811 in |
| Type | Offset (Half) Link |
| Pin Length (Lr) | 0.374 in |
| Material | Carbon Steel |
| Duty | Standard-Duty |
| Chain No. | 10B |
| Link Plates Thickness | 0.065 in |
| Pin Diameter | 0.2 in |
| Chain Pitch | 0.625 in |
| Weight | 0.77 LB |
| EAN or UPC | 673766034833 |

