- # 10B
- 1 Strand
- Carbon Steel Material
- Riveted Chain Construction
- 10 Foot Box
| Roller Dia. | 0.4 in |
| Self-Lubricating | No |
| Pin Diameter | 0.2 in |
| Pin Overall Length | 0.811 in |
| Link Plates Thickness | 0.065 in |
| No. of Strands Across | 1 |
| Chain Construction | Riveted |
| Roller Width | 0.38 in |
| Chain Pitch | 0.625 in |
| Link Plates Height | 0.571 in |
| Chain No. | 10B |
| Package Type | 10 Foot Box |
| Pins & Rollers | Standard |
| Chain Type | British Standard |
| Duty | Standard-Duty |
| Pin Material | Carbon Steel |
| Side Bow | No |
| Material | Carbon Steel |
| Chain Series | 10B-1, 10B-2, 10B-3 |
| Weight | 0.62 LB |
| EAN or UPC | 673766002504 |

