- ANSI Roller Chain
- Double Strand
- 120-2 Riveted
- 1.5 in Pitch
- Standard Series
description
- Our ANSI Standard roller chains are made in accordance with the ANSI B29.1 standards.
features
- Made in accordance with ANSI B29.1 standards
- Designed and built to provide maximum strength and wear life
- Solid, cold forged bushings
- Solid rollers
- Wide waist link plates
- Anticollapse bushing design
| Pin Overall Length | 4.177 in |
| Chain Construction | Riveted |
| Chain Type | ANSI |
| Chain No. | 120-2 |
| Chain Series | 120, 120-2, 120-3, 120-4, 120-6, 120-8 |
| Roller Dia. | 7/8 in |
| Duty | Heavy Series |
| No. of Strands Across | 2 |
| Pin Diameter | 0.437 in |
| Roller Width | 1 in |
| Rated Working Load | 12300 lbs |
| Side Bow | No |
| Series | Standard |
| Self-Lubricating | No |
| Pin Material | Carbon Steel |
| Chain Pitch | 1.5 in |
| Pins & Rollers | Standard |
| Link Plates Height | 1.382 in |
| Link Plates Thickness | 0.219 in |
| Material | Carbon Steel |
| Package Type | 10 Foot Box |
| Weight | 7.77 LB |
| EAN or UPC | 6623900806288 |

