- # 120
- 4 Strand
- Carbon Steel Material
- Riveted Chain Construction
- 10 Foot Box
features
- Made in accordance with ANSI B29.1 standards
- Designed and built to provide maximum strength and wear life
- Solid, cold-forged bushings
- Solid rollers
- Wide waist link plates
- Anticollapse bushing design
- End-softened pins
| Self-Lubricating | No |
| Link Plates Height | 1.382 in |
| Chain Pitch | 1.5 in |
| Pin Diameter | 0.437 in |
| Package Type | 10 Foot Box |
| Chain Construction | Riveted |
| Link Plates Thickness | 0.187 in |
| Chain No. | 120 |
| Pin Material | Carbon Steel |
| Chain Series | 120, 120-2, 120-3, 120-4, 120-6, 120-8 |
| Roller Dia. | 7/8 in |
| Pins & Rollers | Standard, End Softened Pins |
| Chain Type | ANSI |
| Rated Working Load | 22440 lbs |
| Pin Overall Length | 7.481 in |
| Duty | Standard-Duty |
| No. of Strands Across | 4 |
| Side Bow | No |
| Roller Width | 1 in |
| Material | Carbon Steel |
| Weight | 15.2 LB |
| EAN or UPC | 6623900526216 |

