Renold Jeffrey Chain
120COTT
PENDING RECODE TO 114938951, REND_120A1CX10FT
Item #102138080
-
Pre-Packed Quantities
- # 120
- 1 Strand
- Carbon Steel Material
- Cottered Chain Construction
- 10 Foot Box
features
- Made in accordance with ANSI B29.1 standards
- Designed and built to provide maximum strength and wear life
- Thicker side plate for greater strength and fatigue resistance
- Solid, cold-forged bushings
- Solid rollers
- Wide waist link plates
- Anticollapse bushing design
- Available in multi-strand chains
- Available in heavy series
- Available in 50' and 100' reels
| Pins & Rollers | Standard |
| Package Type | 10 Foot Box |
| Pin Diameter | 0.437 in |
| Link Plates Height | 1.382 in |
| Rated Working Load | 6,800 lb |
| Self-Lubricating | No |
| Roller Width | 1 in |
| Duty | Standard-Duty |
| Chain No. | 120 |
| Material | Carbon Steel |
| Side Bow | No |
| Chain Series | 120, 120-2, 120-3, 120-4, 120-6, 120-8 |
| Chain Type | ANSI |
| Link Plates Thickness | 0.187 in |
| Pin Overall Length | 2.095 in |
| Pin Material | Carbon Steel |
| Chain Pitch | 1 1/2 in |
| No. of Strands Across | 1 |
| Chain Construction | Cottered |
| Roller Dia. | 7/8 in |
| Weight | 1.0 LB |
-
Pre-Packed Quantities

