- ANSI Roller Chain
- Single Strand
- 120 Cottered
- 1.5 in Pitch
- Standard Series
description
- Heavy Series chains incorporate the usual Renold performance-enhancing features including solid bushings, ball drifted plate holes, shot peening, and optimum interference fits. The gearing dimensions of Heavy Series chain are identical to our standard ANSI single-strand chains and will run on standard sprockets. The larger transverse pitch of double- and triple-strand chains with heavy-duty side plates (H or HV Series) require special sprockets.
features
- Designed and built to provide maximum strength and wear life
- Thicker side plate for greater strength and fatigue resistance
- Solid, cold-forged bushings
- Solid rollers
- Wide waist link plates
- Anticollapse bushing design
compliances
- 0
| Pin Diameter | 0.437 in |
| Roller Dia. | 7/8 in |
| Self-Lubricating | No |
| Chain No. | 120 |
| Package Type | 10 Foot Box |
| Pin Overall Length | 2.244 in |
| Roller Width | 1 in |
| Duty | Heavy Series |
| Chain Construction | Cottered |
| Link Plates Height | 1.382 in |
| Series | Standard |
| Chain Type | ANSI |
| Pins & Rollers | Standard |
| Pin Material | Carbon Steel |
| Material | Carbon Steel |
| Side Bow | No |
| Rated Working Load | 7300 lbs |
| Chain Series | 120, 120-2, 120-3, 120-4, 120-6, 120-8 |
| Link Plates Thickness | 0.219 in |
| Chain Pitch | 1.5 in |
| No. of Strands Across | 1 |
| Weight | 4.3 LB |
-
Pre-Packed Quantities


