- #120
- 1 Strand
- Standard Roller Link
- 1 1/2" Pitch
description
- Heavy Series roller chains are made with one-size-thicker link plates for greater strength and resistance to link plate fatigue failure. Well suited for heavy-duty drive service where high shock loading is such that ANSI standard roller chains do not survive.
features
- Made in accordance with ANSI B29.1 standards
- Designed and built to provide maximum strength and wear life
- Solid, cold forged bushings
- Solid rollers
- Wide waist link plates
- Anticollapse bushing design
| Pin Length (Lc) | 0.96 in |
| Chain No. | 120 |
| Pin Length (Lr) | 1.13 in |
| Pin Diameter | 0.438 in |
| Link Plates Thickness | 0.19 in |
| Link Plates Height | 1.38 in |
| Roller Dia. | 7/8 in |
| Duty | Heavy Series |
| Type | Roller Link |
| Chain Type | ANSI |
| Link Type | Cotter Pin |
| Chain Pitch | 1.5 in |
| Pin Overall Length | 2.09 in |
| Material | Carbon Steel |
| Roller Width | 1 in |
| No. of Strands Across | 1 |
| Pin Material | Carbon Steel |
| Chain Construction | Part (CL, Ol, RL) |
| Chain Series | 120, 120-2, 120-3, 120-4, 120-6, 120-8 |
| Weight | 0.6 LB |

