- 120 Cot MSL Self-Lube 10FT
| Pin Length (Lc) | 1.124 in |
| Package Type | 10 Foot Box |
| Link Plates Height | 1.43 in |
| Chain Pitch | 1.5 in |
| Chain Construction | Cottered |
| Pin Length (Lr) | 0.971 in |
| Material | Carbon Steel |
| Roller Dia. | 7/8 in |
| No. of Strands Across | 1 |
| Pin Diameter | 0.437 in |
| Pin Overall Length | 2.095 in |
| Chain No. | 120 |
| Link Type | Cotter Pin |
| Link Plates Thickness | 0.187 in |
| Roller Width | 1 in |
| Weight | 3.87 LB |
| EAN or UPC | 6623900526773 |

