- #120
- 1 Strand
- Self Lubricating Connecting (Master) Link
features
- Self-lubricated chain with food industry approved lubricant and roller coating
- Dry-to-the-touch chain exterior that is completely lube-free
- Improved electroless nickel plating on plates resists chipping and peeling
- Revolutionary polymer bushing removes the need for chain to be lubricated
- Heavy-duty polymer rollers are able to contend with high loads
- Specially coated plates offer superior corrosion resistance for washdown and outdoor environments
| Chain Type | ANSI, Maintenance Free |
| Self-Lubricating | Yes |
| Duty | Standard-Duty |
| Type | Connecting (Master) Link |
| Link Plates Thickness | 0.188976 in |
| Roller Dia. | 0.8751951 in |
| Chain Pitch | 1.5 in |
| Link Plates Height | 1.425194 in |
| Chain No. | 120 |
| Roller Width | 1.003935 in |
| Pin Diameter | 0.4374007 in |
| Material | Nickel Plated |
| Pin Overall Length | 1.941 in |
| No. of Strands Across | 1 |
| Link Type | Cotter Pin |
| Chain Series | 120, 120-2, 120-3, 120-4, 120-6, 120-8 |
| Pin Material | Carbon Steel |
| Weight | 0.774 LB |

