- Offset Link for a #12 Chain
- 1 Strand
- 3/4" Pitch
- Steel Material
| Roller Dia. | 0.475 in |
| Chain Type | British Standard |
| Roller Width | 0.46 in |
| Link Type | Cotter Pin |
| Type | Offset (Half) Link |
| Chain No. | 12B |
| Pin Length (Lc) | 0.494 in |
| Chain Pitch | 0.75 in |
| Link Plates Thickness | 0.07 in |
| Duty | Standard-Duty |
| Material | Carbon Steel |
| Pin Diameter | 0.225 in |
| Link Plates Height | 0.626 in |
| No. of Strands Across | 1 |
| Pin Overall Length | 0.933 in |
| Pin Length (Lr) | 0.439 in |
| Weight | 0.174 LB |
| EAN or UPC | 673766034864 |

