- #12 Riveted Chain
- 1 Strand
- 3/4" Pitch
- Carbon Steel Material
- Packaged in a 10 Foot Box
| Material | Carbon Steel |
| Package Type | 10 Foot Box |
| Side Bow | No |
| Link Plates Height | 0.626 in |
| No. of Strands Across | 1 |
| Pin Length (Lr) | 0.439 in |
| Pin Diameter | 0.225 in |
| Pin Overall Length | 0.933 in |
| Link Plates Thickness | 0.07 in |
| Pin Length (Lc) | 0.494 in |
| Chain Construction | Riveted |
| Chain Type | British Standard |
| Self-Lubricating | No |
| Roller Dia. | 0.475 in |
| Chain Pitch | 0.75 in |
| Chain No. | 12 |
| Duty | Standard-Duty |
| Roller Width | 0.46 in |
| Pins & Rollers | Standard |
| Weight | 0.81 LB |
| EAN or UPC | 673766039111 |

