- # 140
- 2 Strand
- Carbon Steel Material
- Cottered Chain Construction
- 10 Foot Box
features
- Made in accordance with ANSI B29.1 standards
- Designed and built to provide maximum strength and wear life
- Solid, cold forged bushings
- Solid rollers
- Wide waist link plates
- Anticollapse bushing design
| Rated Working Load | 15300 lbs |
| Chain Type | ANSI |
| Roller Width | 1 in |
| Chain Pitch | 1.75 in |
| Pin Diameter | 1/2 in |
| Chain Construction | Cottered |
| Package Type | 10 Foot Box |
| Material | Carbon Steel |
| Pin Overall Length | 4.224 in |
| No. of Strands Across | 2 |
| Side Bow | No |
| Pin Material | Carbon Steel |
| Roller Dia. | 1 in |
| Duty | Standard-Duty |
| Pins & Rollers | Standard |
| Chain No. | 140 |
| Self-Lubricating | No |
| Link Plates Height | 1.61 in |
| Chain Series | 140, 140-2, 140-3, 140-4, 140-6, 140-8 |
| Link Plates Thickness | 0.219 in |
| Weight | 9.21 LB |

