There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Heavy Series roller chains are made with one-size-thicker link plates for greater strength and resistance to link plate fatigue failure. Well suited for heavy-duty drive service where high shock loading is such that ANSI standard roller chains do not survive.
Type
Connecting (Master) Link
Duty
Heavy Series
Pin Overall Length
4.301 in
Chain No.
140
Chain Pitch
1.75 in
Roller Width
1 in
Chain Type
ANSI
Link Plates Height
1.31 in
Link Plates Thickness
0.22 in
Pin Material
Carbon Steel
Pin Diameter
1/2 in
Chain Construction
Part (CL, Ol, RL)
No. of Strands Across
2
Material
Carbon Steel
Roller Dia.
1 in
Chain Series
140, 140-2, 140-3, 140-4, 140-6, 140-8
Link Type
Cotter Pin, Slip Fit
Weight
1.35 LB
EAN or UPC
6623900527619
We're here for you
with Service Centers across the country - We have your back