- #140
- 1 Strand
- Cotter Pin, Slip Fit Connecting Link
- 1 3/4" Pitch
| No. of Strands Across | 1 |
| Pin Length (Lc) | 1.02 in |
| Pin Material | Carbon Steel |
| Pin Diameter | 1/2 in |
| Pin Length (Lr) | 1.21 in |
| Chain Type | ANSI |
| Roller Dia. | 1 in |
| Chain Series | 140, 140-2, 140-3, 140-4, 140-6, 140-8 |
| Pin Overall Length | 2.288 in |
| Type | Connecting (Master) Link |
| Material | Carbon Steel |
| Rated Working Load | 9,000 lb |
| Chain Pitch | 1 3/4 in |
| Chain Construction | Part (CL, Ol, RL) |
| Chain No. | 140 |
| Link Plates Thickness | 0.22 in |
| Link Plates Height | 1.31 in |
| Duty | Standard-Duty |
| Link Type | Cotter Pin, Slip Fit |
| Roller Width | 1 in |
| Weight | 0.65 LB |
| EAN or UPC | 6623900527558 |

