- # 160
- 3 Strand
- Carbon Steel Material
- Riveted Chain Construction
- 10 Foot Box
features
- Made in accordance with ANSI B29.1 standards
- Designed and built to provide maximum strength and wear life
- Solid, cold-forged bushings
- Solid rollers
- Wide waist link plates
- Anticollapse bushing design
- End-softened pins
| No. of Strands Across | 3 |
| Side Bow | No |
| Pin Material | Carbon Steel |
| Chain Construction | Riveted |
| Material | Carbon Steel |
| Chain Type | ANSI |
| Chain Series | 160, 160-2, 160-3, 160-4, 160-6, 160-8 |
| Roller Dia. | 1 1/8 in |
| Link Plates Height | 1.839 in |
| Pin Diameter | 0.562 in |
| Chain No. | 160 |
| Package Type | 10 Foot Box |
| Pins & Rollers | Standard, End Softened Pins |
| Duty | Standard-Duty |
| Chain Pitch | 2 in |
| Self-Lubricating | No |
| Roller Width | 1 1/4 in |
| Rated Working Load | 29750 lbs |
| Link Plates Thickness | 1/4 in |
| Pin Overall Length | 7.315 in |
| Weight | 19.6 LB |
| EAN or UPC | 6623900922100 |

