- # 180
- 2 Strand
- Carbon Steel Material
- Riveted Chain Construction
- 10 Foot Box
description
- Our ANSI Standard roller chains are made in accordance with the ANSI B29.1 standards.
features
- Made in accordance with ANSI B29.1 standards
- Designed and built to provide maximum strength and wear life
- Solid, cold forged bushings
- Solid rollers
- Wide waist link plates
- Anticollapse bushing design
| Chain Series | 180, 180-2, 180-3, 180-4, 180-6 |
| Duty | Standard-Duty |
| Pin Overall Length | 5.67 in |
| Link Plates Height | 2.067 in |
| Roller Dia. | 1.406 in |
| Link Plates Thickness | 0.281 in |
| Pins & Rollers | Standard, End Softened Pins |
| Pin Material | Carbon Steel |
| Package Type | 10 Foot Box |
| Roller Width | 1.406 in |
| Material | Carbon Steel |
| No. of Strands Across | 2 |
| Self-Lubricating | No |
| Rated Working Load | 22100 lbs |
| Chain No. | 180 |
| Chain Construction | Riveted |
| Pin Diameter | 0.687 in |
| Chain Pitch | 2.25 in |
| Side Bow | No |
| Chain Type | ANSI |
| Weight | 17.89 LB |

