- # 180
- 1 Strand
- Carbon Steel Material
- Cottered Chain Construction
- 10 Foot Box
features
- Made in accordance with ANSI B29.1 standards
- Designed and built to provide maximum strength and wear life
- Thicker side plate for greater strength and fatigue resistance
- Solid, cold-forged bushings
- Solid rollers
- Wide waist link plates
- Anticollapse bushing design
- Available in multi-strand chains
- Available in heavy series
- Available in 50' and 100' reels
| No. of Strands Across | 1 |
| Pin Material | Carbon Steel |
| Rated Working Load | 13,000 lb |
| Chain Pitch | 2 1/4 in |
| Duty | Standard-Duty |
| Pins & Rollers | Standard |
| Pin Diameter | 0.687 in |
| Self-Lubricating | No |
| Package Type | 10 Foot Box |
| Pin Overall Length | 3.087 in |
| Chain Construction | Cottered |
| Chain Series | 180, 180-2, 180-3, 180-4, 180-6 |
| Chain Type | ANSI |
| Roller Width | 1.406 in |
| Link Plates Thickness | 0.281 in |
| Material | Carbon Steel |
| Chain No. | 180 |
| Roller Dia. | 1.406 in |
| Side Bow | No |
| Link Plates Height | 2.067 in |
| Weight | 9.0 LB |
-
Pre-Packed Quantities


