- #200
- 2 Strand
- Cotter Pin Offset Link
- 2 1/2" Pitch
features
- Made in accordance with ANSI B29.1 standards
- Designed and built to provide maximum strength and wear life
- Solid, cold forged bushings
- Solid rollers
- Wide waist link plates
- Anticollapse bushing design
| Link Plates Height | 2.31 in |
| Pin Length (Lr) | 3.31 in |
| Material | Carbon Steel |
| Chain Construction | Part (CL, Ol, RL) |
| Roller Width | 1 1/2 in |
| Roller Dia. | 1.563 in |
| Chain No. | 200 |
| Duty | Standard-Duty |
| Transverse Pitch | 2.819 in |
| Pin Overall Length | 6.241 in |
| Rated Working Load | 27200 lbs |
| Pin Diameter | 0.781 in |
| Chain Series | 200, 200-2, 200-3, 200-4, 200-6, 200-8 |
| Pin Material | Carbon Steel |
| Chain Type | ANSI |
| Chain Pitch | 2.5 in |
| No. of Strands Across | 2 |
| Link Type | Cotter Pin |
| Pin Length (Lc) | 2.96 in |
| Type | Offset (Half) Link |
| Link Plates Thickness | 0.312 in |
| Weight | 4.92 LB |
| EAN or UPC | 6623901855001 |

