- # 200
- 2 Strand
- Carbon Steel Material
- Riveted Chain Construction
- 10 Foot Box
description
- Our ANSI Standard roller chains are made in accordance with the ANSI B29.1 standards.
features
- Made in accordance with ANSI B29.1 standards
- Designed and built to provide maximum strength and wear life
- Solid, cold forged bushings
- Solid rollers
- Wide waist link plates
- Anticollapse bushing design
| Pins & Rollers | Standard, End Softened Pins |
| Chain Series | 200, 200-2, 200-3, 200-4, 200-6, 200-8 |
| Chain Type | ANSI |
| Pin Material | Carbon Steel |
| Material | Carbon Steel |
| Link Plates Thickness | 0.312 in |
| Roller Width | 1 1/2 in |
| Duty | Standard-Duty |
| Chain No. | 200 |
| Chain Pitch | 2.5 in |
| Package Type | 10 Foot Box |
| No. of Strands Across | 2 |
| Self-Lubricating | No |
| Pin Overall Length | 6.241 in |
| Side Bow | No |
| Chain Construction | Riveted |
| Roller Dia. | 1.562 in |
| Pin Diameter | 0.781 in |
| Link Plates Height | 2.354 in |
| Rated Working Load | 27200 lbs |
| Weight | 21.5 LB |

