- # 20B
- 1 Strand
- Carbon Steel Material
- Riveted Chain Construction
- 10 Foot Box
| Material | Carbon Steel |
| Roller Width | 0.77 in |
| Package Type | 10 Foot Box |
| Chain Construction | Riveted |
| Chain Type | British Standard |
| Pin Overall Length | 1.744 in |
| Pin Material | Carbon Steel |
| Chain Pitch | 1.25 in |
| Duty | Standard-Duty |
| Pin Diameter | 0.4 in |
| Side Bow | No |
| Pins & Rollers | Standard |
| Link Plates Height | 1.024 in |
| Roller Dia. | 3/4 in |
| Link Plates Thickness | 0.138 in |
| Chain No. | 20B |
| No. of Strands Across | 1 |
| Self-Lubricating | No |
| Chain Series | 20B-1, 20B-2, 20B-3 |
| Weight | 2.59 LB |
| EAN or UPC | 673766004034 |

