- # 240
- 1 Strand
- Carbon Steel Material
- Riveted Chain Construction
- 10 Foot Box
description
- Our ANSI Standard roller chains are made in accordance with the ANSI B29.1 standards.
features
- Made in accordance with ANSI B29.1 standards
- Designed and built to provide maximum strength and wear life
- Thicker side plate for greater strength and fatigue resistance
- Solid, cold-forged bushings
- Solid rollers
- Wide waist link plates
- Anticollapse bushing design
- Available in multi-strand chains
- Available in heavy series
- Available in 50' and 100' reels
| Chain Type | ANSI |
| Duty | Standard-Duty |
| Rated Working Load | 22,000 lb |
| Pins & Rollers | Standard, End Softened Pins |
| Chain Construction | Riveted |
| Chain Pitch | 3 in |
| Roller Dia. | 1 7/8 in |
| Side Bow | No |
| Self-Lubricating | No |
| Pin Diameter | 0.937 in |
| Pin Material | Carbon Steel |
| Material | Carbon Steel |
| Pin Overall Length | 4.098 in |
| Package Type | 10 Foot Box |
| No. of Strands Across | 1 |
| Roller Width | 1 7/8 in |
| Link Plates Height | 2.768 in |
| Chain No. | 240 |
| Chain Series | 240, 240-2, 240-3, 240-4, 240-6 |
| Link Plates Thickness | 3/8 in |
| Weight | 15.89 LB |
-
Pre-Packed Quantities


