- #25
- 1 Strand
- Cotter Pin Connecting Link
- 1/4" Pitch
| Rated Working Load | 140 lb |
| Chain No. | 25 |
| Roller Width | 0.13 in |
| Pin Length (Lr) | 0.19 in |
| Chain Type | ANSI |
| Pin Length (Lc) | 0.15 in |
| Type | Connecting (Master) Link |
| Link Type | Cotter Pin |
| Pin Overall Length | 0.339 in |
| Chain Pitch | 1/4 in |
| Link Plates Thickness | 0.03 in |
| Chain Construction | Part (CL, Ol, RL) |
| Link Plates Height | 0.23 in |
| Duty | Standard-Duty |
| Pin Diameter | 0.09 in |
| Roller Dia. | 0.13 in |
| Material | Carbon Steel |
| Pin Material | Carbon Steel |
| No. of Strands Across | 1 |
| Chain Series | 25, 25-2 |
| Weight | 0.006 LB |
| EAN or UPC | 6623900530541 |

