Renold Jeffrey Chain
25RIV100FT
Single Strand ANSI Roller Chain
Item #102168936
-
Pre-Packed Quantities
- # 25
- 1 Strand
- Carbon Steel Material
- Riveted Chain Construction
- 100 Foot Reel
description
- Our ANSI Standard roller chains are made in accordance with the ANSI B29.1 standards.
features
- Made in accordance with ANSI B29.1 standards
- Designed and built to provide maximum strength and wear life
- Thicker side plate for greater strength and fatigue resistance
- Solid, cold-forged bushings
- Solid rollers
- Wide waist link plates
- Anticollapse bushing design
| Duty | Standard-Duty |
| Pin Material | Carbon Steel |
| Self-Lubricating | No |
| Pins & Rollers | Standard, End Softened Pins |
| Material | Carbon Steel |
| Chain Type | ANSI |
| Roller Dia. | 0.13 in |
| No. of Strands Across | 1 |
| Chain Construction | Riveted |
| Chain Pitch | 0.25 in |
| Roller Width | 1/8 in |
| Link Plates Height | 0.228 in |
| Rated Working Load | 140 lbs |
| Link Plates Thickness | 0.03 in |
| Side Bow | No |
| Pin Diameter | 0.091 in |
| Chain No. | 25 |
| Chain Series | 25, 25-2 |
| Package Type | 100 Foot Reel |
| Pin Overall Length | 0.339 in |
| Weight | 0.12 LB |
| EAN or UPC | 6623900530589 |
-
Pre-Packed Quantities

