- # 25
- 1 Strand
- Stainless Steel Material
- Riveted Chain Construction
- 10 Foot Box
applications
- Applications where resistance to chemical reaction is critical
- Corrosive atmospheres
- Ideal for washdown with caustic solutions
- Food and packaging industry
- High temperature food processing applications
features
- Authentic stainless steel
- Solid stainless steel roller
- Manufactured using a class 300 series stainless steel specification
- Manufactured using FDA-approved material
- Excellent corrosion protection
- Wide temperature range
- low to high
- Prelubricated with a USDA H1-approved lubricant
- Easily cut-to-length
| Link Plates Thickness | 0.03 in |
| Material | Stainless Steel |
| Package Type | 10 Foot Box |
| Chain Type | ANSI |
| Chain Construction | Riveted |
| No. of Strands Across | 1 |
| Pin Material | 304 Stainless Steel |
| Link Plates Height | 0.228 in |
| Roller Width | 1/8 in |
| Duty | Standard-Duty |
| Pin Overall Length | 0.339 in |
| Roller Dia. | 0.13 in |
| Pin Diameter | 0.091 in |
| Pins & Rollers | Standard |
| Chain No. | 25 |
| Chain Pitch | 0.25 in |
| Chain Series | 25, 25-2 |
| Side Bow | No |
| Self-Lubricating | No |
| Weight | 0.09 LB |
| EAN or UPC | 6623900530657 |

