Renold Jeffrey Chain
35RIV50FT
Single Strand ANSI Roller Chain
Item #102157908
-
Pre-Packed Quantities
- # 35
- 1 Strand
- Carbon Steel Material
- Riveted Chain Construction
- 50 Foot Reel
features
- Designed and built to provide maximum strength and wear life
- Thicker side plate for greater strength and fatigue resistance
- Solid, cold-forged bushings
- Solid rollers
- Wide waist link plates
- Anticollapse bushing design
compliances
- 0
| Pins & Rollers | Standard, End Softened Pins |
| Side Bow | No |
| Chain Series | 35, 35-2, 35-3, 35-4 |
| Roller Width | 0.187 in |
| Pin Overall Length | 1/2 in |
| Roller Dia. | 0.2 in |
| Chain Type | ANSI |
| Pin Diameter | 0.141 in |
| Chain Construction | Riveted |
| Duty | Standard-Duty |
| No. of Strands Across | 1 |
| Self-Lubricating | No |
| Link Plates Thickness | 0.05 in |
| Link Plates Height | 0.354 in |
| Rated Working Load | 480 lbs |
| Chain No. | 35 |
| Package Type | 50 Foot Reel |
| Material | Carbon Steel |
| Chain Pitch | 0.375 in |
| Pin Material | Carbon Steel |
| Weight | 0.23 LB |
| EAN or UPC | 6623900531296 |
-
Pre-Packed Quantities

