- # 35
- 1 Strand
- Stainless Steel Material
- Riveted Chain Construction
- 10 Foot Box
features
- Made in accordance with ANSI B29.1 standards
- Manufactured using Class 300 series stainless steel
- Excellent corrosion protection
- Wide temperature range
- low to high
- Applications where resistance to chemical reaction is critical
- Manufactured using FDA approved material and is prelubricated with USDAH approved lubricant
- Food and packaging industry
- High temperature food processing applications
| Pins & Rollers | Standard |
| Self-Lubricating | No |
| Roller Width | 0.187 in |
| Package Type | 10 Foot Box |
| Side Bow | No |
| Chain Construction | Riveted |
| Material | Stainless Steel |
| Link Plates Height | 0.354 in |
| Chain No. | 35 |
| Pin Overall Length | 1/2 in |
| Chain Series | 35, 35-2, 35-3, 35-4 |
| Link Plates Thickness | 0.05 in |
| Chain Pitch | 0.375 in |
| No. of Strands Across | 1 |
| Roller Dia. | 0.2 in |
| Chain Type | ANSI |
| Pin Diameter | 0.141 in |
| Duty | Standard-Duty |
| Rated Working Load | 115 lbs |
| Pin Material | 304 Stainless Steel |
| Weight | 0.23 LB |
| EAN or UPC | 673766041862 |
-
Pre-Packed Quantities


