- #35
- 1 Strand
- Connecting (Master) Link
features
- Supplied virtually dry to the touch for easy installation, but should be lubricated in application
- End-softened pins allow for quick and easy disassembly without damaging the chain
- Platinum-colored connecting link contrasts with the black surface of the chain for easy indentification
- Unique pin and bushing design extends wear life nearly six times longer than other chains
- Enhanced fatigue and wear performance make it one of the most reliable chains on the market
| Type | Connecting (Master) Link |
| No. of Strands Across | 1 |
| Roller Dia. | 0.1999996 in |
| Chain Series | 35, 35-2, 35-3, 35-4 |
| Link Plates Thickness | 0.0492125 in |
| Pin Overall Length | 0.472 in |
| Chain No. | 35 |
| Chain Pitch | 3/8 in |
| Duty | Standard-Duty |
| Link Plates Height | 0.3562985 in |
| Link Type | Spring Clip |
| Pin Material | Carbon Steel |
| Material | Carbon Steel |
| Roller Width | 0.1842516 in |
| Pin Diameter | 0.1409446 in |
| Chain Type | ANSI |
| Self-Lubricating | No |
| Weight | 0.012 LB |
| EAN or UPC | 673766014798 |

