| Chain Series | 40, 40-2, 40-3, 40-4 |
| Pin Diameter | 0.157 in |
| Pin Material | Zinc Plated |
| Roller Width | 0.309 in |
| Chain No. | 40 |
| Material | Zinc Plated |
| Chain Pitch | 0.5 in |
| Self-Lubricating | No |
| Link Plates Thickness | 0.061 in |
| Type | Connecting (Master) Link |
| Pin Overall Length | 1.213 in |
| Link Plates Height | 0.475 in |
| No. of Strands Across | 2 |
| Roller Dia. | 0.311811 in, 0.312 in |
| Chain Type | ANSI |
| Link Type | Spring Clip |
| Duty | Standard-Duty |
| Weight | 0.035 LB |
| EAN or UPC | 6623900531791 |

