- ANSI Roller Chain
- Single Strand
- 40 Riveted
- 0.5 in Pitch
- Syno® Series
features
- Self-lubricated chain with food industry approved lubricant
- Revolutionary polymer bushing removes the need for chain to be lubricated
- Dry-to-the-touch
- Excellent corrosion resistance
- Ideal for hygiene sensitive applications
- ANSI 40 to 200, 40-2 to 200-2, C2040 to C2080
- British Standard Syno 08B to 40B, 08B-2 to 40B-2 available
| No. of Strands Across | 1 |
| Chain No. | 40 |
| Chain Pitch | 0.5 in |
| Pins & Rollers | Standard |
| Self-Lubricating | Yes |
| Pin Material | Carbon Steel |
| Link Plates Height | 0.461 in |
| Roller Width | 0.309 in |
| Pin Overall Length | 0.665 in |
| Roller Dia. | 0.3118104 in, 0.312 in |
| Link Plates Thickness | 0.061 in |
| Series | Syno® |
| Side Bow | No |
| Chain Construction | Riveted |
| Package Type | 10 Foot Box |
| Pin Diameter | 0.156 in |
| Chain Type | ANSI |
| Material | Nickel Plated |
| Chain Series | 40, 40-2, 40-3, 40-4 |
| Duty | Corrosion Resistant, Maintenance Free |
| Weight | 0.43 LB |
| EAN or UPC | 673766013739 |

