- # 40
- 1 Strand
- Carbon Steel Material
- Riveted, Side Bow Chain Construction
- 10 Foot Box
| Side Bow | Yes |
| Pin Overall Length | 0.682 in |
| Chain Type | Side Bow |
| Material | Carbon Steel |
| Chain Series | 40, 40-2, 40-3, 40-4 |
| Pin Material | Carbon Steel |
| Roller Dia. | 0.312 in |
| Duty | Standard-Duty |
| Link Plates Height | 0.463 in |
| Link Plates Thickness | 0.06 in |
| No. of Strands Across | 1 |
| Self-Lubricating | No |
| Roller Width | 0.312 in |
| Chain Pitch | 0.5 in |
| Pins & Rollers | Standard |
| Chain Construction | Riveted |
| Package Type | 10 Foot Box |
| Chain No. | 40 |
| Pin Diameter | 0.156 in |
| Weight | 0.4 LB |
| EAN or UPC | 6623900532880 |

