- #40
- 1 Strand
- Cotter Pin Offset Link
- 1/2" Pitch
features
- Made in accordance with ANSI B29.1 standards
- Manufactured using 304 stainless steel
- Excellent corrosion protection
- Wide temperature range
| Chain No. | 40 |
| Roller Dia. | 0.313 in |
| Rated Working Load | 192 lb |
| Chain Pitch | 1/2 in |
| Link Type | Cotter Pin |
| Roller Width | 0.312 in |
| Chain Construction | Riveted |
| Link Plates Height | 0.47 in |
| Pin Overall Length | 0.682 in |
| Pin Diameter | 0.156 in |
| Pin Length (Lr) | 0.38 in |
| Chain Series | 40, 40-2, 40-3, 40-4 |
| No. of Strands Across | 1 |
| Duty | Standard-Duty |
| Chain Type | ANSI |
| Material | Stainless Steel |
| Pin Material | Stainless Steel |
| Type | Offset (Half) Link |
| Link Plates Thickness | 0.06 in |
| Pin Length (Lc) | 0.32 in |
| Weight | 0.025 LB |
| EAN or UPC | 6623900533221 |

