Renold Jeffrey Chain
50HSC RIV50FT
Hydro-Service® Roller Chain
Item #102182812
-
Pre-Packed Quantities
- #50 Chain
- Single Strand
- Riveted
- 5/8" Pitch
- Zinc Plated
applications
- Saltwater environments
- Meat and poultry processing plants
- Vegetable processing plants
- Seafood processing plants
- Beverage and bottling plants
- Washdown equipment
- Outdoor applications
features
- Superior corrosion resistance
- Hexavalent chrome-free – ensuring it is safe and environmentally friendly
- 30 times more corrosion resistant than conventional surface treatments
- Will not chip or peel
- Same strength and working load values as standard carbon chain
- ANSI 35 to 160, 35-2 to 160-2
- British standard, double pitch and multi-strand chain available
| Chain Pitch | 0.625 in |
| Pin Material | Zinc Plated |
| Chain Series | 50, 50-2, 50-3, 50-4 |
| Roller Dia. | 0.4 in |
| Roller Width | 0.3700787 in |
| Pin Overall Length | 0.8031496 in |
| Package Type | 50 Foot Reel |
| Side Bow | No |
| No. of Strands Across | 1 |
| Chain Construction | Riveted |
| Chain Type | ANSI |
| Self-Lubricating | No |
| Pin Diameter | 0.2003937 in |
| Pins & Rollers | Standard |
| Material | Zinc Plated |
| Chain No. | 50 |
| Link Plates Height | 0.5940945 in |
| Link Plates Thickness | 0.07992126 in |
| Duty | Standard-Duty |
| Weight | 0.72 LB |
| EAN or UPC | 6623900534587 |
-
Pre-Packed Quantities

