- #50
- 1 Strand
- Connecting (Master) Link
features
- Supplied virtually dry to the touch for easy installation, but should be lubricated in application
- End-softened pins allow for quick and easy disassembly without damaging the chain
- Platinum-colored connecting link contrasts with the black surface of the chain for easy indentification
- Unique pin and bushing design extends wear life nearly six times longer than other chains
- Enhanced fatigue and wear performance make it one of the most reliable chains on the market
| Material | Carbon Steel |
| Link Type | Spring Clip |
| Roller Dia. | 0.3999992 in |
| Self-Lubricating | No |
| Duty | Standard-Duty |
| Pin Diameter | 0.2003933 in |
| Type | Connecting (Master) Link |
| Pin Material | Carbon Steel |
| Roller Width | 0.370078 in |
| Link Plates Height | 0.5940933 in |
| No. of Strands Across | 1 |
| Chain No. | 50 |
| Chain Type | ANSI |
| Pin Overall Length | 0.803 in |
| Chain Series | 50, 50-2, 50-3, 50-4 |
| Chain Pitch | 5/8 in |
| Link Plates Thickness | 0.0799211 in |
| Weight | 0.038 LB |

