- # 60
- 2 Strand
- Carbon Steel Material
- Cottered Chain Construction
- 10 Foot Box
features
- Made in accordance with ANSI B29.1 standards
- Designed and built to provide maximum strength and wear life
- Solid, cold forged bushings
- Solid rollers
- Wide waist link plates
- Anticollapse bushing design
| Chain Series | 60, 60-2, 60-3, 60-4, 60-6, 60-8 |
| Roller Dia. | 0.469 in |
| Side Bow | No |
| Duty | Standard-Duty |
| Roller Width | 1/2 in |
| No. of Strands Across | 2 |
| Chain Pitch | 0.75 in |
| Chain Construction | Cottered |
| Package Type | 10 Foot Box |
| Self-Lubricating | No |
| Rated Working Load | 3315 lbs |
| Pin Material | Carbon Steel |
| Material | Carbon Steel |
| Link Plates Height | 0.691 in |
| Chain Type | ANSI |
| Pin Diameter | 0.234 in |
| Pin Overall Length | 1.945 in |
| Pins & Rollers | Standard |
| Link Plates Thickness | 0.094 in |
| Chain No. | 60 |
| Weight | 1.98 LB |
| EAN or UPC | 6623900535935 |

